Add More Items
View All Quick Selects
Below you can add an image for '19238 RECTORSEAL' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two Hole Strap, 1-1/4 In Trade Size, Zinc Electro-Plate, 3.62 In Length, 0.059 LB
Available now at Nacogdoches: In Stock
Total Availability: In Stock
Nacogdoches Availability: In Stock
Book Price
$103.79
Per 100
Two Hole Strap, 1-1/2 In Trade Size, Zinc Electro-Plate, 4 In Length, 0.0857 LB
$120.32
Pipe Thread Sealant, Yellow Color; Ul, Ulc, Csa (Us), Ansi/NSF 61G/372, Upc, FBC, Can/Ulc-S642-07, Iapmo Applicable Standard
Check local availability
$35.86
Each
Two Hole Strap, 1 In Trade Size, Zinc Electro-Plate, 2.93 In Length, 0.0471 LB
$80.27
Two Hole Strap, 2 In Trade Size, Zinc Electro-Plate, 4.63 In Length, 0.1112 LB
$137.82
6/3-8/1 50' Seow 50A California Style Extension CO
$496.44
Air Conditioner Compressor Burnout Acid Neutralizer, Pale Yellow Color; Hermetic or Semi-Hermetic Compressors, Refrigeration System Application; Bottle Container Type; 4 Ounce Container Capacity; 148 Deg F Flash Point; Petroleum Base Oil Composition
$48.68
Two Hole Strap, 3/4 In Trade Size, Zinc Electro-Plate, 2.13 In Length, 0.0183 LB
$39.20
Pipe Thread Sealant, Paste Type; Yellow Color; Ul, Csa, NSF/Ansi 61-G and 372 Applicable Standard; 100 Psi Pressure Rating; 1/2 Pint Container Capacity; Odor Mild; Specific Gravity 1.38; Boiling Point 322 Deg F; Vapor Pressure 0.3 At 68 Deg F
$22.84
1/2 X 260 Rectorseal Ptfe Tape
$6.00
00078254184111|0078254|078254184111|07825418411|18411|Seal Coatclear Urethane Coating 11 WT Oz|CRC 18411|CRC Chemicals 18411|CRC Industries 18411
$25.87
This item is no longer available. Click to view alternate items.
Pipe Strap, 2-1/2 In Trade Size, Zinc Electro-Plated, 6 In Length, 2.81 In Height, 0.206 LB/Ea
$248.89
00078254182087|0078254|078254182087|07825418208|18208|Marking Paints-Fluores Orange 17 WT Oz|CRC 18208|CRC Chemicals 18208|CRC Industries 18208
Total Availability:
Total Availability: Out of Stock
$17.95
Buss MDL-8 1/4 X 1-1/4 Time Delay G
$3.21
Milb U5168XL100KKIL5T9WEVE U5168-XL
$422.30
Midget Fast Acting Fuses 600V 8A - Midget Fast Acting Fuses 600V Respond Quickly to Both Overloads and Short-Circuit Currentsmidget Fast Acting Fuses 600V 8A Features Include:Use With Street Lighting Holders, Hid Lighting, Control Circuits and Electronic Equipment Protectioncompact Dimensionsinterrupting Rating: 100KA RMS Ampsul Listed, Csa Certifiedorder Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Midget Fast Acting Fuses 600V 8A:
$44.00
Milb U5168XL200KKIL5T9WEVE U5168-XL
$409.15
Pipe Strap, 2 In Trade Size, Zinc Electro-Plated, 4-7/8 In Length, 2-7/16 In Height, 0.124 LB/Ea
$192.00
Eaton Crouse-Hinds Series Emt Set Screw Type Connector, Emt, Straight, Insulated, Steel, Two Tightening Screws, 3-1/2"
$6,105.21
"Rack, #WW-538 Service" 1 Ea
Total Availability: Available from manufacturer.
$401.30
20
Popularity
Default